Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Item #: WBB1225518

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$72.95 ea.

Price: $437.70 / Pkg of 6

Save $21.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Wear-Ever Egg Poacher Cup, 566445, 3" Top Diameter, Non-Stick Finish

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Vollrath® Egg Poacher, 75080, 2-23/32" Hole Diameter, Stainless Steel - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath, Non-Stick Egg Poacher Pan, 12 Eggs at a Time

Features:
  • 22 gauge
  • 18-8 stainless steel
  • Fits standard and gastronorm sized full-size pans
  • SteelCoat x3™non-stick coating easy clean-up
  • Ideal for use in steam and combi-ovens
  • Fits in standard hot or cold wells with 12" x 20" (30.5 x 50.8cm) opening

Weights & Dimensions

  • Dimensions 20 7/8 x 12 13/16 x 13/16 in

Product Details

  • Brand Vollrath
  • Package Quantity 6
  • Description Non-Stick Egg Poacher Pan
  • Manufacturers Part Number 42100

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Vollrath® 42100 - Egg Poacher Pan, Non-Stick, For 12 Eggs - Pkg Qty 6

Item #: WBB1225518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant