x

Take 15% off your entire order!

Offer applied at checkout

+

Westcott® Non-Stick Scissors with Microban® Protection, 8"L Bent, Blue

Westcott® Non-Stick Scissors with Microban® Protection, 8"L Bent, Blue

Item #: WBB844482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.55 up to 53% OFF

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Measure Master Pro - Feet-Inch-Fraction and Metric Calculator

Measure Master Pro - Feet-Inch-Fraction and Metric Calculator

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 7, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 7, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Westcott® Non-Stick Scissors with Microban® Protection, 8"L Bent, Blue

8" scissors feature a unique nonstick, permanent coating. Blades resist adhesives from tapes and glues. Use to cut tape, hook-and-loop fasteners or other adhesives. Blades are made of stainless steel. Bent handles are made with plastic along the exterior perimeter and rubber along the interior grip for comfort. Scissors are ideal for the mailroom, art room and scrapbooking.

  • CONSTRUCTION Stainless Steel Blade
  • BRAND Westcott
  • COLOR FINISH Blue
  • DESCRIPTION Non-Stick Scissors
  • PACKAGE QUANTITY 1
  • ANTIMICROBIAL HANDLE Yes
  • SUPPLY TYPE Basic Supplies
  • HANDLE Bent
  • MANUFACTURERS PART NUMBER ACM14867
  • HANDLE MATERIAL Plastic
  • CUT LENGTH 3-1/4"
  • PROMOTION Clearance
  • LENGTH INCHES 8
  • STYLE All Purpose Scissor
  • LIMITED WARRANTY 10 Years
  • TIP TYPE Pointed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Westcott® Non-Stick Scissors with Microban® Protection, 8"L Bent, Blue

Westcott® Non-Stick Scissors with Microban® Protection, 8"L Bent, Blue

Item #: WBB844482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Westcott® Non-Stick Scissors with Microban® Protection, 8"L Bent, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant