Model # :WBB508724
MPN #: NW128138
Non-Woven Polypropylene Bag - Standard Grocery Size With Sun Print 13-1/2 x 12-1/2 x 8-1/2 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Non-Woven Polypropylene Bag - Standard Grocery Size With Sun Print 13-1/2 x 12-1/2 x 8-1/2 100 Pack
Non-Woven Polypropylene bags are a reusable alternative to paper and cloth bags. Because of the material strength and insert-reinforced base, these bags can hold twice as much as conventional carry-out bags, and are easily folded and stored so they are always handy for the next shopping trip. For safety, these bags are machine washable, and at the end of their life, the material is 100% recyclable polypropylene. Stock bags are available in one color (Black) with attractive imprint. These bags do not contain lead or toxic inks. Bags open along width.
Non-Woven Polypropylene bags are a reusable alternative to paper and cloth bags. Because of the material strength and insert-reinforced base, these bags can hold twice as much as conventional carry-out bags, and are easily folded and stored so they are always handy for the next shopping trip. For safety, these bags are machine washable, and at the end of their life, the material is 100% recyclable polypropylene. Stock bags are available in one color (Black) with attractive imprint. These bags do not contain lead or toxic inks. Bags open along width.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 12-1/2 in |
| Bottom Gusset | 8.5 in |
| Side Gusset | 8-1/2 in |
| Gauge | 80 GSM mil |
Product Details
| Material | NWPP |
| Package Quantity | 100 |
| Description | Non-Woven Polypropylene Bag |
| Stated Cube | 1.6 |