Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nord-Lock

Model # :T9FB2114094

MPN #: 1341

Nord-Lock 1341 Wedge Locking Washer - Carbon Steel - Delta Protekt® - M30 (1-1/8") - Pkg of 50

Product Description
Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.

PRICE
$529.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Dimension1.232"
SizeM30
Fits Bolt SizesM30
Inner Diameter1.24"
Min Outside Dimension1.838"
Thickness0.23"
Diameter1.85"
Unit of MeasurementMetric
Thickness tolerance+/-0.01"
Max Inside Dimension1.248"
Max Outside Dimension1.862"

Product Details

ColorGray
For Use WithGeneral Steel Applications, High Vibration Dynamic Loads, Critical Bolted Joints
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
Manufacturers Part Number1341
GradeCarbon Steel - Through Hardened
BrandNord-Lock