Cartridges and filters for use with 5500, RU8500 and 7700 Series half masks as well as 5400, RU6500 and 7600 Series full facepieces. Combination filter cartridges feature a low profile with curved top that will not catch on pipes or other objects. Easy to perform user seal checks, even on the gas and vapor cartridges. Priced per package of 2. Must be ordered in multiples of 12 packages.
Honeywell North 7583P100L Organic Vapor/Acid Gas Cartridge & P100 Filter, 2/Pk - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.40 Sold in packages of 12 / $42.95 ea
This product will be restocked by Oct 20, 2027
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-1/2 in |
| Height | 2-3/4 in |
| Weight | 0.6 lbs |
Product Details
| Type | Combination Cartridge, Filter |
| Color | Magenta, Yellow |
| For Use With | North Half and Full Face Respirators |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge, Filter |
| Cartridge Approved For | P100, OV, AG |
| Respirator Cartridge Type Included | Organic Vapor & Acid Gas Cartridge & P100 Filter |
| Package Quantity | 2 |
| Manufacturers Part Number | 7583P100L |
| Respirator Connection Type | Threaded |
| Disposable/Reusable | Resusable |
| Brand | North Safety |
Compliance & Certifications
| Certifications | NIOSH certified when used with Honeywell and North facepieces. |