Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150330

MPN #: 760008AS

Honeywell North 7600 Full Facepiece Respirator with 5 Strap Headband & Dual Cartridge Connectors, S

Product Description
The most comfortable mask available. Double flange sealing area made from medical grade silicone for a comfortable fit and optimum facepiece to face seal. Other features include wide field of vision: 5 strap harness and chin support.

Features:
  • 100% medical grade silicone sealing area with dual flange for superior fit and comfort. Latex free
  • Lens offers 200° field of vision
  • Nose cup standard
  • Reduces fogging and increases worker comfort
  • The most comfortable full facepiece available delivers superior fit and durability
  • Speech diaphragm is standard, for better speech clarity
  • Polycarbonate lens meets ANSI requirement for high impact
  • NIOSH approved with PAPR and Supplied Air to offer flexibility in the workplace
  • Lens Material: Polycarbonate
  • Strap Style: 5-Point HeadStrap
  • Cartridges Type: N-Series


PRICE
$355.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width6-3/8 in
Height8-1/4 in
Weight2 lbs
SizeS

Product Details

TypeFull Facepiece Respirator
ColorBlack
SeriesNorth 7600
Includes FilterNo
Facepiece MaterialSilicone
Lens MaterialPolycarbonate
DescriptionPremium Silicone Full Facepiece w/ 5-Point Headstrap
Package Quantity1
Manufacturers Part Number760008AS
Respirator Connection TypeThreaded
Head Harness MaterialSilicone
Cartridges IncludedYes
BrandHoneywell

Compliance & Certifications

CertificationsNIOSH Approved