Bench & Pedestal Grinding Wheels
Grit
Brand
Price
Norton 07660788280 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 100 Grit Aluminum Oxide
Grade
Fine
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Century Drill 75881 Grinding Wheel 8" Dia. Universal Arbor 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
CGW Abrasives 38509 Bench & Pedestal Grinding Wheel 6" x 1" x 1" 100 Grit Silicon Carbide
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
1 in
Norton 66253042317 Gemini Bench and Pedestal Wheel 8" x 3/4" x 1" 100 Grit Aluminum Oxide
Grade
Fine
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
.75 in
CGW Abrasives 38663 Bench & Pedestal Grinding Wheel 7" x 1" x 1 " 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
7 in
Thickness
1 in
Norton 66253161395 Gemini Bench and Pedestal Wheel 10" x 1-1/2" x 1-1/4" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1.5 in