Norton 66261020628 Blaze Fiberglass Flat Flap Disc T27 4-1/2" x 7/8" 40 Grit Seeded Gel Ceramic - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Flap discs are versatile grinding and finishing tools, consisting of three main components: a backing plate, adhesive, and abrasive cloth flaps. The rectangular flaps are overlapped and glued to the backing plate. Flap discs are designed for right angle grinder applications ranging from heavy stock removal to surface blending. 2X-5X performance over zirc on SS and exotic materials. Used at a 0-15° angle for blending/finishing -Y-wt. polyester flaps improve life/performance.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$150.00 Sold in packages of 10 / $15.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | Y |
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13000 rpm |
| Type | T27 |
| Coat Type | Closed |
| Color | Orange |
| Series | Blaze |
| Disc Type | Flap Disc |
| For Use With | Right Angle Grinding |
| Grit | 40 |
| Backing Material | Polyester |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 66261020628 |
| Grade | Coarse |
| Abrasive Material | Seeded Gel Ceramic |
| Brand | Norton |
Warranty
| Warranty | 1 yr |