Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202555

MPN #: 66261127732

Norton 66261127732 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P50 Grit

Product Description
Norton 66261127732 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P50 Grit

Features:

  • General purpose metalworking application
  • Superior conformability
  • Exceptional grain adhesion for longer life


Applications are: hand sanding

PRICE
$99.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width2 in
Backing WeightX

Product Details

Coat TypeClosed
ColorBrown
SeriesMetalite
Converted FormCloth Roll
For Use WithHand Sanding
GritP50
Backing MaterialHeavy Cotton
Manufacturers Part Number66261127732
GradeCoarse
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr