x

Take 15% off your entire order!

Offer applied at checkout

Norton 66261149828 Paper PSA Disc Roll 5" Dia. P120 Grit Aluminum Oxide 100 Disc Per Roll

Norton 66261149828 Paper PSA Disc Roll 5" Dia. P120 Grit Aluminum Oxide 100 Disc Per Roll

Item #: WBB2202964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3M
  • Superior Abrasives
  • United Abrasives-Sait
  • Norton
  • Dynabrade

Norton

  • Aluminum Oxide
  • Ceramic Grain
  • Silicon Carbide

Aluminum Oxide

  • P100
  • 100
  • 120
  • P120

P120

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $28.36

Save $1.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 320 175 discs per roll

3M™ Stikit™ Paper Disc Roll 426U 5" X NH Silicon Carbide 320 175 discs per roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Norton 66261149828 Paper PSA Disc Roll 5" Dia. P120 Grit Aluminum Oxide

Features:

  • A/O abrasive for fast cut and consistent finish
  • Reduced loading for the longest usable life
  • Easy application, removal, and dispensing


Applications are: Sanding

  • BRAND Norton
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT P120
  • GRADE Fine
  • DIAMETER INCHES 5
  • MAXIMUM RPM 15000
  • BACKING MATERIAL Anti Loading Paper
  • BACKING WEIGHT C
  • COAT TYPE Open
  • COLOR Gold
  • UPC 662611498289
  • APPLICATION Sanding
  • TOOL COMPATIBILITY Random Orbital Sanders, Stationary Disc Sanders
  • WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 66261149828
  • DISC TYPE PSA Disc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

$15.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

$35.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261149828 Paper PSA Disc Roll 5" Dia. P120 Grit Aluminum Oxide 100 Disc Per Roll

Norton 66261149828 Paper PSA Disc Roll 5" Dia. P120 Grit Aluminum Oxide 100 Disc Per Roll

Item #: WBB2202964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant