Norton 66261194392 Blaze R920 Cartridge Roll 3/8" x 1-1/2" x 1/8" 60 Grit Seeded Gel Ceramic - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
These Cartridge Rolls offer 2X the cut rate and 3X the life over aluminum oxide -X-wt. cotton, durable & flexible. Ideal for reaching into corners where larger diameter tools can't.
Applications are: Die grinding
Applications are: Die grinding
PRICE
$141.00 Sold in packages of 100 / $1.41 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X |
| Center Hole Diameter | 1/8 in |
| Thickness | 1-1/2 in |
| Diameter | 3/8 in |
Product Details
| Max RPM | 23000 rpm |
| Coat Type | Closed |
| Color | Orange |
| Series | Blaze |
| Converted Form | Cartridge Roll |
| For Use With | Die Grinding |
| Grit | 60 |
| Backing Material | Heavy Cotton |
| Manufacturers Part Number | 66261194392 |
| Grade | Medium |
| Abrasive Material | Seeded Gel Ceramic |
| Attachment Type | Pilot Hole |
| Brand | Norton |
Warranty
| Warranty | 1 yr |