Vestil Notice Do Not Enter Employees Only, 14-1/2"H x 20-1/2"W, Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Notice Safety Signage Our Most Popular Requested Signs!
PRICE
$27.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Height | 14-1/2 in |
| Size | 14-1/2 x 20-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Do Not Enter Employees Only |
| Type | Security & Access Signs |
| Color | Blue/White/Black |
| Mounting Location | Adhesive Backed |
| Language(s) | English |
| Material | Vinyl |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | SI-N-54-E-LB-011 |
| Brand | Vestil |