Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3165250

MPN #: NV-105-BL4

Xena Workwear Nova EH 2.0 Women's Safety Work Boots, Steel Toe, 18"H, Size 10.5, Black

Product Description
Nova 2.0 women's work boot was inspired by the sleek design of equestrian riding boots. Walk confidently in boots handcrafted in North America using LWG Gold Rated Full-Grain Leather. For best fit, order 1/2 size larger than your Regular Shoe size.

Features:
  • ASTM F2413-18 Certified & OSHA Compliant
  • Impact & Compression Resistant (I/75 C/75)
  • Slip Resistant SR Rated (ASTM F3445)
  • Dual-Density Oil & Chemical Resistant Outsole (D471)
  • Electrical Hazard Protection (EH Rated)
  • Premium YKK Zipper (Low Conductivity)
  • Comfortable Stretch Elastic (Universal Fit)
  • Arch Support Insole (Impact Absorbing)
  • Breathable Mesh Lining (Air-Flow Tech)
  • Engineered for Women's Feet
  • Equestrian Inspired Riding Boot Design
  • Reinforced Stitching (Increased Durability)
  • Empowering Accents (Insole, Zipper, Leather)
  • Small Woman-Owned Business
  • For best fit, order 1/2 size larger than your Regular Shoe size


PRICE
$255.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10.5
Boot Height18 in

Product Details

Chemical Resistant SoleYes
Upper MaterialFull Grain Leather
MaterialLeather / Rubber / Polyurethane
Outsole MaterialRubber/Polyurethane
GenderWomen's
Manufacturers Part NumberNV-105-BL4
InsoleAntimicrobial Memory Foam
WaterproofYes
BrandXena Workwear
TypeWork Boots
ColorBlack
SeriesNova EH 2.0
Toe TypeSteel Toe
Midsole MaterialPolyurethane
StyleKnee Boots
Outsole DesignOil & Chemical Resistant
InsulatedNo
Closure TypeSide Zipper
Footwear Sole PatternSlip Resistant
Package Quantity1
DescriptionWomen's Safety Work Boots
Slip ResistantYes
Lining MaterialAntimicrobial Breathable Mesh

Compliance & Certifications

CertificationsASTM F2413-18, ASTM F3445, OSHA Compliant