Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ball Transfer Conveyor Parts & Accessories

Offered in a variety of designs, diameters, and weight capacities, Ball Transfer Conveyor Parts and Accessories are used to repair or build conveyor systems in warehouse or factory environments. Ball transfers enable the smooth transfer of objects down a production line, so are suitable for a wide range of loads and materials, and they are available in mounted and drop-in styles for compatibility with various conveyor types. They are made from heavy-duty materials like steel, carbon steel, or nylon for strength and durability.
66 Results

Stud Mounted Ball Transfers

Stud Mounted Ball Transfers
Stud mounted ball transfers allow for smooth, efficient transfer of items from one location to another. These ball transfers are great for production lines, distribution centers, and more. They are made of heavy duty materials that can last through years of use. Available in many sizes and weight capacities to handle all types of item loads.
CompareImageBall DiameterWeight CapacityMaterialPackage QuantityBrandModel #Price
Hudson Bearings 1" Carbon Steel Main Ball 5/16" Stud in Carbon Steel Housing SBT-1CS 5/16 - 1-3/4"W
1 in
75 lbs
Carbon Steel
1
Hudson Bearings
WBB536705$5.20
Replacement 1" Diameter Stud Mount Ball 102106 for Omni Metalcraft Ball Transfer Conveyor Tables
1 Diameter Ball (1-13/16 Overall) in
65 lbs
Steel
1
Omni Metalcraft
Ships Same Day
WB983193
$7.14was $10.50
Save $3.36 (32%)
Global Industrial™ 1" Carbon Steel Main Ball w/ 1/4" Stud, Carbon Steel Housing
1 in
125 lbs
Carbon Steel
1
Global Industrial
Ships Same Day
WB298712
$2.49
Global Industrial™ 1" Diameter Stud Mount Ball For Ball Transfer Conveyor Tables
1 in
150 lbs
Steel
1
Global Industrial
Ships Same Day
WB298715
$2.45
Ashland Ball Transfer, Stud Style, 1" Dia. Stainless Steel Ball, Carbon Steel Housing, 75 lb. Cap.
1 in
75 lbs
420 Stainless Steel
1
Ashland Conveyor Products
WBB3212294$23.00
Hudson Bearings 1" Nylon Main Ball with 5/16" Stud in Carbon Steel Housing NSMBT-1CS
1 in
200 lbs
Nylon
1
Hudson Bearings
WBB536726$35.95
Hudson NSBT-1CS 1/4-20 1" Nylon Ball 1/4" Stud in Carbon Steel Housing Hardened & Plated
1 in
75 lbs
Nylon
1
Hudson Bearings
WBB1596181$17.25
Ashland Ball Transfer, Stud Style 5/16-18 Thd, 1" Dia. Carbon Steel Ball & Housing, 150 lb. Capacity
1 in
150 lbs
Carbon Steel
1
Ashland Conveyor Products
WBB3212346$17.75
Ashland Ball Transfer, Stud Style 1/4-20 Thd, 1" Dia. Carbon Steel Ball & Housing, 150 lb. Capacity
1 in
150 lbs
Carbon Steel
1
Ashland Conveyor Products
WBB3212320$17.25
Hudson Bearings 1-1/2" Carbon Steel Main Ball 3/8" Stud in Carbon Steel Housing SBT-1 1/2CS
1-1/2 in
250 lbs
Carbon Steel
1
Hudson Bearings
WBB536714$45.95
Showing 1-10 of 22 results

Drop-In Style Ball Transfers

Drop-In Style Ball Transfers
Designed for simple insertion into pre-drilled holes for quick installation, Drop-In Style Ball Transfers are used to create custom conveyor systems in packaging plants, assembly lines, and other areas that require smooth movement of items. The integrated ball rotates in all directions for flexible movement of materials, and durable construction ensures long-lasting operation.
Showing 1-10 of 12 results

Flange Mounted Ball Transfers

Flange Mounted Ball Transfers
Suitable for factories and other industrial environments, Flange Mounted Ball Transfers are used to create conveyors or assembly lines that move loads smoothly and with minimal friction. The attached flange allows direct mounting to a surface, providing secure, simple installation, while durable construction helps ensure long-lasting strength and performance.
Showing 1-10 of 22 results

Low-Profile Ball Transfers

Low-Profile Ball Transfers
Low-Profile Ball Transfers allow industrial employees to create conveyors suitable for cargo handling, assembly lines, sliding doors, and other systems with limited space and clearance. The low-profile construction fits into tight areas without sacrificing functionality, while the integrated ball rotates in all directions for unrestricted movement of boxes and materials.

Flange Mounted Ball Transfers

Flange Mounted Ball Transfers
Flange Mounted Ball Transfers offer superior performance in warehouse, material handling, and other industrial applications. These ball transfers can easily handle light to medium loads and are able to move in all directions for smooth operation. Multiple length, width, and height options are available.

Stud Mounted Ball Transfers

Stud Mounted Ball Transfers
Stud mounted ball transfers allow for smooth, efficient transfer of items from one location to another. These ball transfers are great for production lines, distribution centers, and more. They are made of heavy duty materials that can last through years of use. Available in many sizes and weight capacities to handle all types of item loads.