SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech NT22-5BT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Burgundy/Tan

Awntech NT22-5BT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Burgundy/Tan

Item #: WBB1987339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $482.95

Save $24.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech NT22-5BRNT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Brown/Tan

Awntech NT22-5BRNT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Brown/Tan

Awntech NT22-5N Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Navy

Awntech NT22-5N Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Navy

Awntech NT22-5BRTER Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Brown/Terra Cotta

Awntech NT22-5BRTER Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Brown/Terra Cotta

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech RR22-3BT, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Burgundy/Tan

Awntech RR22-3BT, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Burgundy/Tan

Awntech ER1836-3BT, Window/Entry Awning 3-5/16'W x 1-1/2'H x 3'D Burgundy/Tan

Awntech ER1836-3BT, Window/Entry Awning 3-5/16'W x 1-1/2'H x 3'D Burgundy/Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Awntech NT22-5BT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Burgundy/Tan

The Nantucket® A crescent shaped awning by Beauty-Mark® Brand of Awntech®. The concave curve is every so elegant yet easy to assemble and install. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Nantucket® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Awnings can save you as much as 50% in interior energy usage, per area of adjacent coverage (PAMA Energy Study 2012). Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Nantucket® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant concave style awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 24 in
  • Mounting Space Required 10 in
  • Height 31 in
  • Min Mounting Height 84 in
  • Projection From Wall 24 in
  • Weight 24 lbs
  • Assembled Width 64-1/2 in

Product Details

  • Type Window/Entry Fixed Awning
  • Brand Awntech
  • Series Nantucket
  • Material Aluminum
  • Manufacturers Part Number NT22-5BT
  • Color Family Burgundy/Tan

Warranty

  • Warranty 5-Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech NT22-5BT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Burgundy/Tan

Awntech NT22-5BT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Burgundy/Tan

Item #: WBB1987339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech NT22-5BT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Burgundy/Tan
    Awntech NT22-5BT Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Burgundy/Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant