+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech NT22-5S Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Sage
The Nantucket® A crescent shaped awning by Beauty-Mark® Brand of Awntech®. The concave curve is every so elegant yet easy to assemble and install. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Nantucket® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Awnings can save you as much as 50% in interior energy usage, per area of adjacent coverage (PAMA Energy Study 2012). Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Nantucket® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
The Nantucket® A crescent shaped awning by Beauty-Mark® Brand of Awntech®. The concave curve is every so elegant yet easy to assemble and install. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Nantucket® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Awnings can save you as much as 50% in interior energy usage, per area of adjacent coverage (PAMA Energy Study 2012). Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Nantucket® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
- An elegant concave style awning, engineered for heavy wind and snow loads
- Commercial and residential applications
- Aluminum frame, easy to assemble and install
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
Weights & Dimensions
- Assembled Depth 24 in
- Mounting Space Required 10 in
- Height 31 in
- Min Mounting Height 84 in
- Projection From Wall 24 in
- Weight 24 lbs
- Assembled Width 64-1/2 in
Product Details
- Type Window/Entry Fixed Awning
- Brand Awntech
- Series Nantucket
- Warranty 5-Year Limited
- Material Aluminum
- Manufacturers Part Number NT22-5S
- Color Family Green
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Awntech NT22-5S Window/Entry Awning 5-3/8'W x 2-9/16'H x 2'D Sage
$482.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories