Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3201826

MPN #: NTH010-10

Harrington® NTH Navy Manual Chain Hoist with Push Trolley, 1 Ton Capacity, 10' Lift

Product Description
Harrington's® NTH low headroom trolley hoist combines economical, trouble-free CF hoist performance with the space savings of an integral trolley. The NTH is ideal for applications requiring a low headroom hoist and trolley combination. Both push and geared trolley versions are available to best suit your application.

Features:
  • Lift the load in tight quarters thanks to low headroom profile
  • Get the features, benefits, and capabilities of Harrington's® CF hand chain hoist
  • Trolley moves smoothly on cast-iron flanged wheels equipped with sealed, lubed-for-life ball bearings
  • Easily adjust trolley to fit a wide variety of beam flange widths
Capabilities to Count On:
  • Trolley wheels accommodate tapered or flat-flanged beams
  • Grade 100 heat-treated manganese alloy load chain resists abrasion and wear while minimizing chain weight
  • Forged and heat-treated alloy steel hooks are designed to open slowly and not fracture under excessive loads
  • Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements


PRICE
$1,799.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2000 lbs
Weight62 lbs
Head Room12-1/2 in
Lift10 ft
Flange Width2-5/16 to 5-3/16 in

Product Details

TypeManual Chain Hoist w/ Push Trolley
ColorYellow
SeriesNTH
MaterialAluminum
Package Quantity1
Manufacturers Part NumberNTH010-10
SuspensionTrolley
BrandHarrington

Warranty

Warranty2 yr