Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB2370347

MPN #: 4-8PACK-3M-GY

Stackbin No. 3 Hydraulic Adj. Height Packing Workbench, Butcher Block Square Edge, 96"W x 30"D, Gray

Product Description
This deluxe packing workstation includes the 12" height adjustable lift system which makes this table ideal for any multi-user packing process. Standard work-height adjustment range is 28" - 40". Workbench frames are constructed from 14 gauge with full arc-welded steel Legs, and 16 gauge steel accessories

Features:
  • Overhead structure with a fluorescent light fixture
  • Articulating monitor arm with keyboard tray and mouse pad
  • 12" steel shelf with back and end plates
  • 16" deep carton shelf with hoop dividers
  • Rear back plate with 4 outlet strip
  • Full-depth bottom shelf with hoop dividers
  • Height adjustable lower carton shelf
  • cUL certified




PRICE
$2,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height77 - 89 in
Weight Capacity1000 lbs
Weight430 lbs
Top Thickness1-3/4 in
Nominal Height77 - 89 in

Product Details

Assembly RequiredYes
Number of Drawers--
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Number of Shelves3
Construction TypeUnassembled
Manufacturers Part Number4-8PACK-3M-GY
BrandStackbin
PowerYes
TypeDeluxe Packing Workbench
ColorGray
SeriesDelux Packing Workbench No. 3
Top Color FamilyBrown
Power Type15 Amp, 125 Volt Outlets
Adjustment TypeHand Crank
Number of Hoops12
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialMaple Butcher Block
Number of Spools Held--

Compliance & Certifications

CertificationscUL