Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB2370348

MPN #: 4-8PACK-3-GY

Stackbin No. 3 Hydraulic Adjustable Height Packing Workbench, Laminate Square Edge, 96"W x 30"D,Gray

Product Description
This deluxe packing workstation includes the 12" height adjustable lift system which makes this table ideal for any multi-user packing process. Standard work-height adjustment range is 28" - 40". Workbench frames are constructed from 14 gauge with full arc-welded steel legs, and 16 gauge steel accessories. Made in USA.

Features:
  • Overhead structure with a fluorescent light fixture
  • Articulating monitor arm with keyboard tray and mouse pad
  • 12" steel shelf with back and end plates
  • 16" deep carton shelf with hoop dividers
  • Rear back plate with 4 outlet strip
  • Full-depth bottom shelf with hoop dividers
  • Height adjustable lower carton shelf
  • cUL certified


PRICE
$2,649.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height77 - 89 in
Weight Capacity1000 lbs
Weight430 lbs
Top Thickness1-3/4 in
Nominal Height77 - 89 in

Product Details

Assembly RequiredYes
Number of Drawers--
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Number of Shelves3
Construction TypeUnassembled
Manufacturers Part Number4-8PACK-3-GY
BrandStackbin
PowerYes
TypeDeluxe Packing Workbench
ColorGray
SeriesDelux Packing Workbench No. 3
Power Type15 Amp, 125 Volt Outlets
Adjustment TypeHand Crank
Number of Hoops12
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialPlastic Laminate
Number of Spools Held--

Compliance & Certifications

CertificationscUL