United Visual Numbers for ABS/Wood Cellphone Lockers TAB916 - Numbers 9-16
Write a Review
|
Questions & Answers (0)
Product Description
Numbers available for cell phone lockers
PRICE
$23.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Number Sequence | 9 - 16 |
| Construction Type | Unassembled |
| Package Quantity | 8 |
| Color | Black |
| Manufacturers Part Number | TAB916 |
| Brand | United Visual Products |
Warranty
| Warranty | 1 yr |