Nut Eyebolt - 3/8-16 x 10"L - 3/4" I.D. - 1-1/2" O.D. - Shoulder Pattern - 316 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Drop forged 316 Stainless Steel, Passivated & Electropolished
Each threaded eyebolt includes one 316 stainless steel hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
Each threaded eyebolt includes one 316 stainless steel hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 3/8-16 |
| Thread Length | 4 in |
| Rated Weight Capacity | 1200 lbs |
| Eye Outside Dimension | 1-1/2" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 10 in |
| Eye Inside Dimension | 3/4" |
Product Details
| Pattern | Shoulder |
| Country of Origin | Made in USA |
| Finish | Passivated & Electropolished |
| Material | 316 Stainless Steel |
| Manufacturers Part Number | N2023-316SS-10 |
| Brand | Ken Forging |