SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Emergi-Lite NYLED-2  NYC LED Battery Unit - 6V 18W

Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

Item #: WBB246257

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Emergi-Lite DLM-2 DML Emergency Light - 6V 12W

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer 1 Ballast

Emergi-Lite 12LSM110-210LG Large Steel Emergency Light - 12V, 110W, 2- 4W LED MR16 Lamps

Emergi-Lite 12LSM110-210LG Large Steel Emergency Light - 12V, 110W, 2- 4W LED MR16 Lamps

Lithonia Lighting ELT618NY M2, 2 Head Emergency Light, 18W Lead-Acid Battery

Lithonia Lighting ELT618NY M2, 2 Head Emergency Light, 18W Lead-Acid Battery

Emergi-Lite NYLED-2/3 NYC Battery Unit - 12V 50W, 3- 1W LED Heads

Emergi-Lite NYLED-2/3 NYC Battery Unit - 12V 50W, 3- 1W LED Heads

Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Emergi-Lite 019729_E Replacement Circuit Board for 12LSM110-2

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Emergi-Lite PRO-2N-LA Pro Emergency Light - 6V, 2- 4W LED MR16 Lamps

Emergi-Lite PRO-2N-LA Pro Emergency Light - 6V, 2- 4W LED MR16 Lamps

Emergi-Lite 009006-E Replacement Circuit Board for 12LSM54-2

Emergi-Lite 009006-E Replacement Circuit Board for 12LSM54-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 009563-E Replacement Circuit Board for PRO-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Emergi-Lite 019718-E Replacement Circuit Board for 12LSM220-2

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Gray - Pkg Qty 5

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Gray - Pkg Qty 5

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Libman Commercial 10" Stiff Sweep Lobby Broom - 1086 - Pkg Qty 6

Libman Commercial 10" Stiff Sweep Lobby Broom - 1086 - Pkg Qty 6

Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black

Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

This Emergi-Lite Lighting Unit is designed and manufactured specifically to meet New York City's local code requirements for places of public assembly. Compact with LED heads and easy to install. Ideal where attractive conventional emergency equipment is required. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Weights & Dimensions

  • Depth 2-1/2 in
  • Width 10 in
  • Height 14-1/2 in

Product Details

  • Voltage 120 / 277 V
  • Battery Included Yes
  • Type 2-Head Lighting Unit
  • Watts 18 W
  • Brand Emergi-Lite
  • DC Voltage 6
  • Material Steel
  • Manufacturers Part Number NYLED-2
  • Color Family White

Compliance & Certifications

  • Certifications UL Listed
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 02, 2019

    Handy Upgrade
    Your review:
    I've been replacing the 18 watt incandescent fixtures in my warehouse with these as needed. They are brighter than the old units, plus it eliminates the expense of replacing and environmentally disposing of the Lead-Acid batteries.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Emergi-Lite NYLED-2  NYC LED Battery Unit - 6V 18W

Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

Item #: WBB246257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant