Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 02548-PWR-Nylon Nailin Plastic Anchor, Mushroom Head, SS, 1/4" x 1-1/2"-100/Pk

Dewalt eng. by Powers 02548-PWR-Nylon Nailin Plastic Anchor, Mushroom Head, SS, 1/4" x 1-1/2"-100/Pk

Item #: WBB701104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nylon Nailin® Plastic Pin Drive Anchor, Mushroom Head, Stainless Steel, 1/4" X 1-1/2"

The Nylon Nailin® is a Pin Drive® Anchor with a body formed from engineered nylon and nails available in carbon and stainless steel. The anchor can be used in concrete, block, or brick. This anchor is not recommended for applications overhead.

Product Details

  • Nail Material 304 Stainless Steel
  • Country of Origin Import
  • Package Quantity 300
  • Brand DeWalt Engineered by Powers
  • Anchor Material Engineered Nylon
  • Anchor Type Drive Anchor
  • Manufacturers Part Number 02548-PWR
  • Nail Plating ASTM B 633, SC1, Type III (Fe/Zn 5)

Weights & Dimensions

  • Head Mushroom ft
  • Anchor Diameter 1/4 in
  • Length 1-1/2 in
  • Anchor Length 1-1/2 in
  • Drill Diameter 1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 02548-PWR-Nylon Nailin Plastic Anchor, Mushroom Head, SS, 1/4" x 1-1/2"-100/Pk

Dewalt eng. by Powers 02548-PWR-Nylon Nailin Plastic Anchor, Mushroom Head, SS, 1/4" x 1-1/2"-100/Pk

Item #: WBB701104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant