Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vizcon Traffix Devices

Model # :WBB2777228

MPN #: 24018-FSZ

VizCon TrafFix Devices Nylon Safety Flag, Orange, 18"x18"

Product Description

18" X 18" nylon reinforced 9.0 ounce /sq yd, vinyl flag, safety orang with 3/4 X 36" wood staff

PRICE
$7.70

Min. purchase quantity is 21
21
21
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Height18 in
Weight0.5
Wood Staff Length36 in
Flag Height18"
Flag Width18"

Product Details

Assembly RequiredNo
SheetingNone
TypeFlag
Flag Color FamilyOrange
Tape Color FamilyNo
ColorOrange
Flag ShapeRectangular
For Use WithSigns
Flag MaterialVinyl
MaterialStaff - Wood
DescriptionNylon Safety Flag
Package Quantity1
Manufacturers Part Number24018-FSZ
Accepts Barricade LightNo
ShapeSquare
BrandVizcon Traffix Devices