Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378440

MPN #: O22001.LG

Tingley® O22001 Iron Eagle® Plain Front Overall, Blue, SnapLock Buckles, Large

Product Description
Tingley® O22001 Iron Eagle® Plain Front Overall, Blue, Snap-Lock Buckles, LG

Iron Eagle® - Heavy protection, lightweight comfort. The Iron Eagle® exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal Applications: Food Processing, Meat Packing, Forestry, Agriculture, Petrochemical, and Nuclear Utilities. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.

PRICE
$34.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Thickness10 mil
Inseam30"

Product Details

TypeRain Overalls
ColorBlue
StyleIron Eagle®
Outseam41-1/2
MaterialExterior Coated Polyurethane on Nylon
Package Quantity1
DescriptionIron Eagle® Plain Front Overall
Manufacturers Part NumberO22001.LG
Chemical ResistanceMany Acids, Oils, Alcohols, Salts and Alkalies
BrandTingley