Tingley® O23122 Vision™ Snap Fly Front Overall, Fluorescent Lime, LG
The Vision™ for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ANSI 107 compliant for high visibility and breathability. The Vision provides all season comfort at an affordable price. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
Tingley® O23122-Vision Snap Fly Front Overall, Fluorescent Lime, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Thickness | 7 mil |
| Inseam | 30" |
Product Details
| Type | Rain Overalls |
| Color | Green |
| Style | Vision |
| Outseam | 43 |
| Material | Polyurethane on 150 Denier Woven Polyester |
| Package Quantity | 1 |
| Description | Vision Snap Fly Front Overall |
| Manufacturers Part Number | O23122.LG |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |