Tingley® O24129 Icon™ Snap Fly Front Overall, Fluorescent Orange, 4XL
The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
Tingley® O24129 Icon Snap Fly Front Overall, Fluorescent Orange, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
| Thickness | 10 mil |
| Inseam | 33" |
Product Details
| Type | Rain Overalls |
| Color | Orange |
| Style | Icon |
| Outseam | 49 |
| Material | Polyurethane on 300 Denier Woven Polyester |
| Package Quantity | 1 |
| Description | Icon Snap Fly Front Overall |
| Manufacturers Part Number | O24129.4X |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |