Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1379048

MPN #: O24129.MD

Tingley® O24129 Icon™ Snap Fly Front Overall, Fluorescent Orange, Medium

Product Description
Tingley® O24129 Icon™ Snap Fly Front Overall, Fluorescent Orange, MD

The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.

PRICE
$54.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
Thickness10 mil
Inseam29"

Product Details

TypeRain Overalls
ColorOrange
StyleIcon™
Outseam41
MaterialPolyurethane on 300 Denier Woven Polyester
Package Quantity1
DescriptionIcon™ Snap Fly Front Overall
Manufacturers Part NumberO24129.MD
BrandTingley

Compliance & Certifications

CertificationsANSI/ISEA 107 Class 3