Tingley® O56107 DuraScrim™ Snap Fly Front Overall, Yellow, 4XL
DuraScrim™ high strength, low cost. Double coated PVC on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating. Ideal Applications: Light Chemical, Construction, Utilities, Agriculture, Food Processing, and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.
Tingley® O56107 DuraScrim Snap Fly Front Overall, Yellow, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
| Thickness | 10.5 mil |
| Inseam | 33-1/2" |
Product Details
| Type | Rain Overalls |
| Color | Yellow |
| Style | DuraScrim |
| Outseam | 49-1/2 |
| Material | Double Coated PVC on Polyester |
| Description | DuraScrim Snap Fly Front Overall |
| Package Quantity | 1 |
| Manufacturers Part Number | O56107.4X |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ASTM D6413 |