Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378635

MPN #: O56107.LG

Tingley® O56107 DuraScrim™ Snap Fly Front Overall, Yellow, Large

Product Description
Tingley® O56107 DuraScrim™ Snap Fly Front Overall, Yellow, LG

DuraScrim™ high strength, low cost. Double coated PVC on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating. Ideal Applications: Light Chemical, Construction, Utilities, Agriculture, Food Processing, and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.

PRICE
$17.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Thickness10.5 mil
Inseam30"

Product Details

TypeRain Overalls
ColorYellow
StyleDuraScrim™
Outseam43
MaterialDouble Coated PVC on Polyester
DescriptionDuraScrim™ Snap Fly Front Overall
Package Quantity1
Manufacturers Part NumberO56107.LG
Chemical ResistanceMany Acids, Oils, Alcohols, Salts and Alkalies
BrandTingley

Compliance & Certifications

CertificationsASTM D6413