Worldwide Electric Corporation ODP Motor C-Flange Kit, 364T365T Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 364T, 365T |
| Manufacturers Part Number | ODP360TC |
| Enclosure Type | (ODP) Open/Drip Proof |
| Flange Type | C |
| Description | ODP Motor C-Flange Kit |
| Brand | Worldwide Electric Corporation |
Related Products
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment. Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF ...
Worldwide Electric Jet Pump Motor, ODP Enclosure, 0.3HP 230/460V, 56C Frame, C-Face w/Removable Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Jet Pump – Open Drip Proof (ODP). Worldwide Electric's Jet Pump Motors deliver cost-effective solution for residential well pumps, irrigation systems, and continuous-duty water transfer and booster pump applications. 3600 RPM Open Drip Proof (ODP) Enclosure IP23 Protection Class F Insulation C-Face with Removable Base (CB / JB) and C-Face Round Body Footless (CRD / JRD) 56J - Threaded Shaft, ODE Shaft Supplied with Slot for Installation 56C - Keyed Shaft 304 ...
Worldwide Electric General Purpose Motor, 1HP, 1800RPM, 115/230V, 56C Frame, C-Face w/Removable Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric is a leading manufacturer of General Purpose Motors, supplying versatile, high-quality motors to distributors and OEMs. These motors power pumps, compressors, conveyors, and HVAC systems, providing efficient, reliable performance across multiple industries. They include Single and three-phase open drip proof motors Single and three-phase fractional motors Three-phase premium efficient fractional motors High performance cast iron motors. ...
Worldwide Electric Permanent Magnet DC Motor, 0.33HP 1800RPM 24V, 56C Frame, C-Face w/Removable Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors. Totally ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment. Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF ...