Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB3085325

MPN #: ODP3-36-145T

Worldwide Electric General Purpose Motor, ODP, 3 HP, 3600 RPM, 230/460V, 145T Frame, Rigid Base

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ideal solution for a wide range of industrial and commercial needs.

  • Open Drip Proof (ODP) Enclosure
  • - Rolled Steel Frame (1/2-50 HP) - Cast Iron Frame (364T-449T)
  • IP23 Protection
  • 1.15 SF (1.0 SF for 50 Hz Applications)
  • Class F Insulation
  • Rigid Base (56C-Face with Removable Base)
  • Premium Efficiency
  • Class B Temperature Rise
  • Inverter Duty, 10:1 CT / 20:1 VT (1.0 SF)
  • Inverter Grade Magnet Wire Meets or Exceeds NEMA MG-1 Part 31
  • Pre-Drilled and Tapped Drive Endbells on 143T Frame and Up to Accept Inpro¬Æ Current Diverter Rings; No Machining Required, Simple and Easy Installation
  • Exclusive Double Vacuum Pressure Impregnation (VPI) Insulation System
  • Double Drilled Feet to Accommodate Mounting Flexibility (143T-404T)
  • 254T and larger are suitable for F1 to F2 conversion


  • PRICE
    $559.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight40
    Break Down Torque495%
    Locked Rotor Torque402%
    Frame Size145T
    Torque-Full-Load4.5

    Product Details

    No Load Current3.02/1.51 A
    Power Factor0.86, 0.81, 0.70
    Duty CycleS1/Continuous
    MountF1
    Direction of RotationBi-Directional
    DE Bearing6205ZZ
    Mounting LocationRigid Base
    MaterialSteel
    Degree of ProtectionIP23
    Phase3
    GreaseNS7 ENS
    Manufacturers Part NumberODP3-36-145T
    Service Factor1.15
    BrandWorldwide Electric Corporation
    RPM3600 rpm
    Insulation ClassF
    Horsepower3 HP
    Frame145T
    Hertz60/50 Hz
    ODE Bearing6204ZZ
    Locked Rotor Amps63.26/31.63 A
    Enclosure Type(ODP) Open/Drip Proof
    Voltage230/460 V
    Full Load Efficiency85.5
    Full Load Amps3.6 A
    Frame MaterialSteel
    Poles2
    Ambient Temperature40 °C
    RPM Range3600 rpm

    Compliance & Certifications

    NEMA DesignB
    NEMA ClassK