Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB3085297

MPN #: ODP-1.5-18-145T-F2

WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, F2 Mount, 1.5 HP, 1800 RPM

Product Description
WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ideal solution for a wide range of industrial and commercial needs.

Features:
  • 1/2-125 HP
  • 3600, 1800, 1200 RPM
  • 208-230/460 Volt, 60 Hz
  • 190/380 Volt, 50 Hz
  • Open Drip Proof (ODP) Enclosure
  • Rolled Steel Frame (1/2-50 HP) – Cast Iron Frame (60-100 HP)
  • IP23 Protection
  • 1.15 SF (1.0 SF for 50 Hz Applications)
  • Class F Insulation
  • Rigid Base (56C-Face with Removable Base)
  • Premium Efficiency
  • Class B Temperature Rise
  • Inverter Duty, 10:1 CT / 20:1 VT (1.0 SF)
  • Inverter Grade Magnet Wire Meets or Exceeds NEMA MG-1 Part 31
  • Pre-Drilled and Tapped Drive Endbells on 143T Frame and Up to Accept Inpro® Current Diverter Rings; No Machining Required, Simple and Easy Installation
  • Exclusive Double Vacuum Pressure Impregnation (VPI) Insulation System
  • Double Drilled Feet to Accommodate Mounting Flexibility (143T-404T)
  • 254T and larger are suitable for F1 to F2 conversion


PRICE
$399.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35
Break Down Torque373%
Locked Rotor Torque352%
Torque-Full-Load4.44

Product Details

No Load Current2.44/1.22 A
Power Factor0.76, 0.68, 0.55
Duty CycleS1/Continuous
MountF2
Direction of RotationBi-Directional
DE Bearing6205ZZ
Mounting LocationRigid Base
MaterialSteel
Degree of ProtectionIP23
Phase3
GreaseNS7 ENS
Manufacturers Part NumberODP-1.5-18-145T-F2
Service Factor1.15
BrandWorldwide Electric Corporation
RPM1800 rpm
Insulation ClassF
Horsepower1.5 HP
Frame145T
Hertz60/50 Hz
ODE Bearing6204ZZ
Locked Rotor Amps34.52/17.26 A
Enclosure Type(ODP) Open/Drip Proof
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps2.1 A
Frame MaterialSteel
Poles4
Ambient Temperature40 °C
RPM Range1800 rpm

Compliance & Certifications

NEMA DesignB
NEMA ClassL