Genteq OEM Replacement Motor, 1/10 HP, 1075 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Genteq, OEM Replacement Motor, Permanent Split Capacitor, 1/10 hp, 1075 rpm, 4 speed, 115v, OAO, 1.69 amp, Clockwise, Sleeve/Sleeve bearings
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 1075 rpm |
| Horsepower | 1/10 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | Clockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 1.69 A |
| Manufacturers Part Number | 2362 |
| Duty | Continuous Air Over |
| Service Factor | 1 |
| Brand | Genteq |
| Ambient Temperature | 40 °C |