Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Through Hole Resistor, Little Demon®, 10 ohm, OF Series, 500 mW, ± 5%, Axial Leaded, 350 V - Pkg Qty 100

Model #: WBB2875817

MPN #: OF100JE

Through Hole Resistor, Little Demon®, 10 ohm, OF Series, 500 mW, ± 5%, Axial Leaded, 350 V - Pkg Qty 100

Product Description

Through Hole Resistor - Little Demon® - 10 ohm - OF Series - 500 mW - ± 5% - Axial Leaded - 350 V. The OF100JE OF Series are small, reliable carbon composition resistors with exceptional strength. They are made tough by a molding process that combines the terminals, insulation and resistive element into an integrated unit. Along with their small size, the OF Series perform with low noise, dissipate heat rapidly and offer high temperature stability. Color codes are readable after prolonged use thanks to a very durable coating that resists abrasions and chipping normally associated with automatic insertion equipment.
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759