Add to list
Share
Print


Model #: WB245581
MPN #: 76051
Off-Set Hardware Kit - Add-On
|
Questions & Answers (0)
PRICE
$426.95
Usually ships in 14 to 17 days
PALLET RACK NETTING
Off-Set Hardware Kit for Add-On Units
Allows pallet rack netting to be installed offset from the rack. Includes 2 adjustable offset brackets, 3 turnbuckles, 6 wire rope thimbles and 12 cable clamps. Offset bracket adjusts from 3-14"L and has a universal mounting sleeve to adjust netting to desired distance from back of the rack. Mounting sleeve is easily adjusted and secured into place using a locking pin. Includes U-clamps.
Off-Set Hardware Kit for Add-On Units
Allows pallet rack netting to be installed offset from the rack. Includes 2 adjustable offset brackets, 3 turnbuckles, 6 wire rope thimbles and 12 cable clamps. Offset bracket adjusts from 3-14"L and has a universal mounting sleeve to adjust netting to desired distance from back of the rack. Mounting sleeve is easily adjusted and secured into place using a locking pin. Includes U-clamps.
1
1