Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FLASHFORGE Creator 3D Printer, Dual Extrusion

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

FLASHFORGE Creator 3D Printer, Dual Extrusion

Item #: WBB1916039

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,052.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLASHFORGE Creator 3D Printer, Dual Extrusion

The FLASHFORGE Creator is a high quality with dual extrusion technology 3D printer that provides a great learning experience to 3D printing. The FLASHFORGE Creator provides user experiences like no other 3D printer on the market.

Features:
  • Laser-cut & durable wooden case
  • Dual-Extrusion Printing
  • Ultra flat heated build plate
  • Supports variety of filament materials
  • Easy to Read LCD screen
  • High print resolution
  • Already assembled chassis
  • Included 3-Month warranty (Parts & Labor)
  • Lifetime technical support


Specifications:
  • Packing Size: 22" x 17" x 22"
  • Actual Size: 12.6" x 18.4" x 15"
  • Packing Weight: 31.5 pounds
  • Actual Weight: 27 pounds
  • Positioning Precision: 0.0001" on Z axis, 0.0004" on XY plane
  • Resolution: 0.004"
  • Build Volume: 8.9" x 5.7" x 5.9"
  • Filament Compatibility: ABS / PLA


Included In the Box:
  • FLASHFORGE Creator
  • Two Spools of Filament
  • USB Cable
  • Tool Kits
  • 2GB SD Card


Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES6
    • DEPTH INCHES6
    • COLOR FINISHBeigh
    • ASSEMBLYAssembled
    • BRANDFLASHFORGE USA
    • MANUFACTURERS PART NUMBER3D-FFG-CREWO
    • LIMITED WARRANTY3 Months
    • CERTIFIED/APPROVALCE and UL
    • DESCRIPTIONCreator 3D Printer
    • INCLUDES3D Printer, 1 Spool of ABS, 1 Spool of PLA & Accessories
    • LAYER RESOLUTION100-500 Microns
    • PRINT SPEEDMax 150 mm/sec
    • PACKAGE QUANTITY1
    • PRINTING TYPEFDM
    • COMPATIBILITYWindows and OSX
    • POWER SOURCE115V and 240V Switchable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!