Take 15% off your entire order!

Offer applied at checkout

+

AVerVision U50 USB FlexArm Document Camera

AVerVision U50 USB FlexArm Document Camera

Item #: WBB2396301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Create lessons on the go with the USB powered document camera anywhere, anytime. The U50 document camera displays vivid motion at 5MP with 8x Zoom. Take advantage of the built-in LED lights, built-in auto focus, and more features at a great price. The U50 USB document camera requires only one cable for power and connectivity for the quickest set up of any document camera. Made simple for everyday use. Capture every student's attention with the U50 USB document camera's 5MP and 8x Zoom quality picture. Easily magnify any detail in your lesson. Who says geography or math can't be fun? Use the U50 USB document camera Take a picture or capture video at 30fps, 1080p (HD) to jazz up all your learning visuals. Smart design for smart use and smart storage; bend it at any angle to teach or to stow away in the tightest space. The U50 USB document camera is light, portable and easy to use. Every teacher needs a little bit of light when teaching in the dark. The U50 USB document camera has a built-in LED light to illuminate any object under the camera.

Features:
  • 5 Mega Pixels at 30 FPS for Clear and Smooth Video
  • 8X Digital Zoom
  • USB Powered for Lag Free Video
  • Simple Setup with only One USB Cable
  • Record and Save Lessons

Product Specifications

  • BRANDAVer
  • MANUFACTURERS PART NUMBERVISIONU50
  • WIDTH INCHES15-3/8
  • DEPTH INCHES9-3/4
  • HEIGHT INCHES17-5/8
  • COLOR FINISHBlack
  • DESCRIPTIONU50 USB FlexArm Document Camera
  • RESOLUTIONMax. 2592x1944
  • TYPEDocument Camera
  • LIMITED WARRANTY5 Years
  • LAMP TYPELED
  • ZOOM8X Digital
  • HOST INTERFACEUSB
  • OPERATING SYSTEMWindows XP/Vista/7/8, Mac OS X 10.5.8 or above
  • POWER SOURCEUSB Connection or AC 100-240V
  • FRAME RATE30 FPS
  • MEGAPIXELS5 MP
  • SHOOTING AREAMax. 19.02" x 14.25"
  • SENSOR1/4" CMOS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tilt Bracket for Indoor/Outdoor LCD Guardian TV Enclosures, Black

Item #: B2000443

Not Yet Rated

Usually ships in 10 to 13 days

$217.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AVerVision U50 USB FlexArm Document Camera

AVerVision U50 USB FlexArm Document Camera

Item #: WBB2396301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AVerVision U50 USB FlexArm Document Camera
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant