Take 15% off your entire order!

Offer applied at checkout

GPX® 7" Portable DVD Player

GPX® 7" Portable DVD Player

Item #: WBB2396321

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Watch your favorite videos from a 7" TFT LCD display, connect stereo headphones and you are all ready to go. Includes AC/DC adapter, 12V DC car adapter, one set of stereo ear buds and remote control.

Features:
  • 7" TFT LCD display portable DVD player
  • Supports: DVD-R/RW, DVD+R/RW, CD, CD-R/RW, JPEG-CD discs
  • NTSC video system
  • Aspect ratio: 16:9 / Display resolution: 480 x 234
  • Brightness: 350cd/m2 / Contrast: 400:1 / Response time: <30ms
  • Multi-language on-screen display: English, French, Spanish
  • 3.5mm audio/video output
  • Stereo headphone jack
  • Digital volume control
  • Built-in stereo speakers
  • Full-function remote control
  • Dual voltage: 220V/50Hz, 120V/60Hz
  • DC power input: requires AC/DC adapter (included) or 12V car power adapter (included)
  • DC battery power: built-in rechargeable lithium polymer battery
  • Battery life: ~2 hours video
  • Dimensions: 8.38 x 1.28 x 6.24
Includes:
  • AC/DC adapter
  • 12V DC car adapter
  • Remote control: requires 2 "AAA" size batteries (included)
  • One set of stereo earbuds
  • 3.5mm to RCA audio/video adapter

Product Specifications

  • BRANDGPX®
  • MANUFACTURERS PART NUMBERPD701B
  • WIDTH INCHES8-3/8
  • DEPTH INCHES6-1/4
  • HEIGHT INCHES1-1/4
  • COLOR FINISHBlack
  • DESCRIPTION7" Portable DVD Player
  • TYPEPortable DVD Player
  • LIMITED WARRANTY90 Days
  • PLUG TYPE(S)3.5mm
  • DISPLAY7" LCD
  • ASPECT RATIO16:9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GPX® 9" Portable DVD Player

Item #: B2396324

Not Yet Rated

Usually ships in 3 to 6 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GPX® 7" Portable DVD Player

GPX® 7" Portable DVD Player

Item #: WBB2396321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant