Take 15% off your entire order!

Offer applied at checkout

Personal Economical Headphones, 160 Pack

Personal Economical Headphones, 160 Pack

Item #: WBB1806050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$742.25 up to 31% OFF

Price: $512.00

$85.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $512.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Personal Economical Headphones, 160 Pack

Hamilton PER/160 is a Bulk Pack of 160 Super Affordable personal educational headphones.  Design with maximum function and affordability in mind. Ideal for use with tablets, mobile devices, computers, MP3 Players, CD Players and much more.



Headphone Specifications:

  • Personal, On-Ear Design
  • Foam Ear Cushions, Replaceable
  • Stereo Headphone   
  • 1/8 inch plug   
  • Impedance: 170 Ohms   
  • Cord: 6 feet   
  • Frequency response: 18-20k Hz   
  • Speaker drivers: 40mm Cobalt magnet   
  • Weight: 5 Ounces   
  • 90 Day warranty


Compatible with most:

  • MP3 Players
  • Cell Phones/Handheld Mobile devices
  • Tablets / eReaders
  • Computers (Mac & PC)
  • CD Players / Stereos


Product Specifications

  • BRANDHamiltonBuhl
  • MANUFACTURERS PART NUMBERPER/160
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic & Foam
  • DESCRIPTIONPersonal Economical Headphones, 160 Pack
  • MICROPHONENo
  • NOISE CANCELLINGNo
  • SOUND LIMITINGNo
  • TYPEOn-Ear Headphone
  • DIAMETER40mm
  • CONNECTOR3.5mm (1/8") Stereo Plug
  • PLUG TYPE(S)1/8" or 3.5mm
  • FREQUENCY20Hz-20kHz ±3dB
  • ANSWER BUTTONNo
  • SENSITIVITY108±3Db SPL/3Mw/5cm at 1KHz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HamiltonBuhl Wireless Listening Center, 6 Station w/ Headphones & Bluetooth® Transmitter

Item #: B1806085

Not Yet Rated

Usually ships in 4 to 7 days

$371.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Personal Economical Headphones, 160 Pack

Personal Economical Headphones, 160 Pack

Item #: WBB1806050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant