Mighty Mike Megaphone with Siren
See all 21 items in product family

Mighty Mike Megaphone with Siren

Item #: WBB431383

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Engineered for super power, the Hamilton MM6S Megaphone with Siren can project a voice or siren up to 1/2 mile distance with exceptional clarity. Lightweight, compact and ruggedly built of steel and plastic, it resists impact, all outdoor climactic conditions. The MM6S Megaphone (Bullhorn) offers exceptional power as well as great value. One (1) year warranty.

Product Specifications:

  • Output Power: Rated 20W (Max 25W)
  • Range: 500-900 yards depending on terrain
  • Power: 8 C Cell batteries (Not Included)
  • Weight: 3.3 lbs (Not including batteries)
  • Dimensions: 9" Dia. x 14.5" Length

Product Specifications

    • COLOR FINISHPutty/Blue
    • BRANDHamiltonBuhl
    • DESCRIPTIONMighty Mike Megaphone with Siren
    • MANUFACTURERS PART NUMBERMM-6S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed