Technical Pro Professional UHF Dual Wireless Microphone System w/ Carrying Case
See all 53 items in product family

Technical Pro Professional UHF Dual Wireless Microphone System w/ Carrying Case

Item #: WBB2114404

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Customer Review
Product Q&A
Technical Pro Professional UHF Dual Wireless Microphone System w/ Carrying Case

Features:
  • Dual signal UHF high band
  • Polar Pattern: Dynamic Cardioids
  • Digital sound processing
  • Outputs: Individual XLR outputs per channel, one 1/4" mixed output
  • Frequency range: 614MHz-698MHz
  • Frequency stability: ±0.005%
  • Modulation mode: FM
  • Maximum deviation range: ±25kHz with limiting compressor
  • Frequency Response: 40Hz-20kHz
  • Signal to noise ratio: 100dB
  • Total harmonic distortion: <0.5%
  • Audio dynamic range: 90dB
  • Service area: 200 ft
  • Comes with two handheld microphones
  • VU meter
  • LCD display with microphone frequency
  • Available in Five different sets allowing you to use up to 10 microphones in one location


Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES19
    • HEIGHT INCHES9-1/2
    • COLOR FINISHBlack
    • BRANDTechnical Pro
    • CONSTRUCTIONMetal
    • ASSEMBLYAssembled
    • DESCRIPTIONDual Wireless Microphone System
    • MANUFACTURERS PART NUMBERWM852
    • MICROPHONEUHF
    • WEIGHT LBS5
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • CABLE LENGTH FEET3
    • POWER SOURCE(S)AC or Battery Powered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!