Technical Pro Professional USB Condenser Microphone Starter Package
See all 59 items in product family

Technical Pro Professional USB Condenser Microphone Starter Package

Item #: WBB2114414

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Technical Pro Professional USB Condenser Microphone Starter Package

Features:
  • For recording, broadcast, sound reinforcement, vocal and instrumental
  • Compatible with Windows and Mac operating systems
  • Transducer type: Condenser, 32mm
  • Polar Pattern: Cardiod
  • Bit Depth: 18 Bit
  • Sample Rate: 48KHz
  • Frequency Response: 20Hz-20KHz
  • Sensitivity (@ 1KHz 94dB S.P.L.): 12.5mV/Pa
  • MAX S.P.L. for 0.5% THS @ 1KHz: 140dB
  • Power Requirement: USB Power (5V DC)
  • USB Connector
  • 6 Foot USB cable included
  • Internally shock mounted diaphragm
  • Microphone shock mount included
  • Suspension Arm and microphone pop filter included
  • Audacity recording software included


Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES24
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • BRANDTechnical Pro
    • CONSTRUCTIONMetal
    • ASSEMBLYAssembled
    • DESCRIPTIONProfessional USB Condenser Microphone Starter Package
    • MANUFACTURERS PART NUMBERUM3PKG
    • WEIGHT LBS5
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • CABLE LENGTH FEET3
    • POWER SOURCE(S)AC or Battery Powered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed