Titan Lapel Wireless Portable PA System

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Titan Lapel Wireless Portable PA System

Item #: WBB240895

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,226.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Titan Lapel Wireless Portable PA System

Wireless 100 Watt Portable PA System for audiences up to 2,500 in rooms up to 10,000 sq. ft. Built-in digital UHF 16 Channel wireless receiver with wireless lapel mic and transmitter. Built-in anti-shock CD/DVD/MP3 disc player with pitch control, reverb, voice over ducking, USB Port, SD slot, and remote control for CD Player. One built-in 8" speaker. Includes XLR wired microphone, XLR mic input, stereo RCA input, three 1/4" inputs. 3 Level equalizer Hi- Mid - Low. Includes AC Power Cord and rechargeable battery for up to 10 hours run time. Charging station for 4AA batteries for wireless mic. Specially tooled molded plastic enclosure for durability has built-in triPod mount, luggage handle and wheels. Includes Protective Cover. Storage compartment for microphones, transmitter. 14"W x 12"D x 20"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES12
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • BRANDAmplivox
    • COVERAGE SQ. FT.2500
    • DESCRIPTIONWireless Lapel Portable PA System
    • MANUFACTURERS PART NUMBERSW800L
    • TYPE90-264V Switching Power Supply
    • WEIGHT LBS35
    • POWER SOURCE(S)Rechargeable Battery/AC Cord

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Perfect for our Elementary School

Your review: Our PTA picked this out for our school's PE teacher. So far it has been fabulous!! We have a walk-a-thon outdoors and it was loud enough to reach all the students even those at the farthest parts of the field. Just after buying it we had a horrible thunderstorm that knocked out the power in our entire town and our PE teacher was still able to do his tests with the students because of the rechargeable battery. The microphone works really well, easy to use and sounds perfect. Overall it is fabulous.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result