Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl Freestanding Projector Screen with Case - 110" Diagonal - Folding Frame - HDTV Format

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

HamiltonBuhl Freestanding Projector Screen with Case - 110" Diagonal - Folding Frame - HDTV Format

Item #: WBB2236420

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $984.10 Save up to 15%
Price: $ 834.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Freestanding Projector Screen with Case - 110" Diagonal - Folding Frame - HDTV Format

HamiltonBuhl 110" Diagonal (54x96) Folding Frame Screen with Wheeled Transportation Case, Video Format, Matte White Fabric The HamiltonBuhl Folding Frame portable projection screen is specifically designed for large venue events, delivering larger-than-life presentations anytime and anywhere. The HamiltonBuhl folding frame projector screen is quick to set up and take down, assembling in just minutes without any tools. The screen frame latches together like an erector set and the fabric snaps onto the frame. The entire screen (frame and fabric) is neatly stored in a durable, wheeled carry case that can be transported in most vehicles. The image quality of the matte white fabric is nothing short of amazing and the black backing effectively filters light from behind. Simple push buttons allow for easy height adjustment of the entire screen surface for larger applications, where additional height is needed. If being used outdoors, we recommend adequate additional restraints and weighting to be added to the base frame, with usage only during ideal non-windy weather conditions.

Features:

  • Screen Size: 110" Diagonal
  • Viewable Screen Area: 54" x 96"(H x W)
  • Aspect Ratio: HDTV 16:9 Format
  • Fast and Easy assembly, storage, and transportation for ultimate convenience
  • Easy locking joints, quick release mechanism, snap on fabric
  • Reinforced, heavy duty frame and legs for stability
  • Hard wheeled transport and storage case included for travel
  • 1" Black border on sides
  • 1 Year Warranty


Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES54
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONFreestanding Projector Screen w/ Case
    • MANUFACTURERS PART NUMBERBFF-5496
    • LIMITED WARRANTY1 Year
    • MOUNT TYPEFree Standing
    • FORMAT16 : 9
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed