Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Wall or Ceiling Projection Screen, 96 x 96, White Matte, Black Matte Casing

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Quartet® Wall or Ceiling Projection Screen, 96 x 96, White Matte, Black Matte Casing

Item #: WBB1969423

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $559.96 Save up to 41%
Qty Price
1-2 $346.95 ea.
3+ $328.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Wall or Ceiling Projection Screen, 96 x 96, White Matte, Black Matte Casing

Black matte, baked enamel casing features powder coated end caps and a flat back design for simple wall mount or stable ceiling suspension (hardware not included). Hanging "D" ring brackets are attached to case. Matte white screen produces a gain of 1.1. Easy to install.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES5
    • HEIGHT INCHES96
    • COLOR FINISHMatte White
    • BRANDQuartet®
    • DESCRIPTIONWall or Ceiling Projection Screen
    • MANUFACTURERS PART NUMBER696S
    • WEIGHT LBS26
    • MOUNT TYPEWall / Ceiling
    • FORMATSquare
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!