Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® 100th Day of School Activity Box, 100 Pieces/Box
See all 13 items in product family

Chenille Kraft® 100th Day of School Activity Box, 100 Pieces/Box

Item #: WBB955356

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.50 Save up to 37%
Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® 100th Day of School Activity Box, 100 Pieces/Box

Activity box celebrates the 100th day of school with fun crowns and glasses to wear and decorate and jubilant certificates of completion. Use the included selection of popular art and craft items to decorate the glasses and crowns. Decorations include sequins, beads, glitter, colored pencils and feathers. Certificates offer a space for your student's name. Boxed set includes 25 paper crowns in assorted colors, 25 paper glasses in assorted colors, paper collage boards and 50 ready-to-decorate, 100th day certificates.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER1737
    • DESCRIPTION100th Day of School Activity Box
    • SUBJECT(S)Art
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Box
    • SUPPLY TYPECraft Supplies
    • STYLEActivity Kit
    • GRADE4 - 8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed