Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Merriam Webster Notebook Dictionary, Three Hole Punched, Paperback, 80 Pages

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Merriam Webster Notebook Dictionary, Three Hole Punched, Paperback, 80 Pages

Item #: WBB1639664

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.67 ea.
2 $6.55 ea.
3+ $5.23 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Merriam Webster Notebook Dictionary, Three Hole Punched, Paperback, 80 Pages

This handy dictionary is three-hole punched to fit into a binder for easy access and portability at home or at school. Features clear, concise definitions for more than 20,000 entries. Easy-to-read page design. Includes special sections on basic English grammar, abbreviations, 10 general spelling rules and 10 rules for forming plurals. Reference Book Type: Dictionary; Language(s): English; Number of Pages: 80 pages; Binding: Paperback.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDMerriam-Webster
    • MANUFACTURER PART NUMBERFSP0566
    • DESCRIPTIONNotebook Dictionary
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES10-7/8
    • TYPEDictionary
    • SUBJECT(S)Reading & Writing
    • PAGES PER BOOK80
    • PACKAGE QUANTITY1 Book
    • SUPPLY TYPEEducation Book
    • STYLEReference Book
    • GRADE4 - 8
    • LANGUAGE(S)English
    • BINDINGPaperback

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!