Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Alphabet Spaceships Bulletin Board Set, 10 Pieces/Set
See all 18 items in product family

Carson-Dellosa® Alphabet Spaceships Bulletin Board Set, 10 Pieces/Set

Item #: WBB955297

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.50 Save up to 85%
Price: $ 1.69
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Alphabet Spaceships Bulletin Board Set, 10 Pieces/Set

Bulletin board set offers a cute, animal theme to decorate your bulletin board and as a teaching aide. Animals in colorful spaceships teach the ABCs in this bulletin board set. 10-piece set includes an alphabet chart (15" x 16-1/2"), nine alphabet pieces and a resource guide. The alphabet chart displays every letter of the alphabet in lowercase and uppercase on colorful spaceships carrying friendly animals. Each alphabet piece highlights three letters in the same way. The largest alphabet piece is approximately 22-1/2" x 8". Alphabet Spaceships Bulletin Board Set is designed for students from preschool to second-grade and ages from 4 to 7.

Product Specifications

    • BRANDCarson-Dellosa™
    • MANUFACTURER PART NUMBER110156
    • DESCRIPTIONAlphabet Spaceships Bulletin Board Set
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Kit
    • APPLICATIONDecoration
    • SUPPLY TYPEClassroom Boards
    • THEMEVocabulary
    • STYLEBulletin Board
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!