Take 15% off your entire order!

Offer applied at checkout

Royal Brites® Illustration Board, 20" x 30", White

Royal Brites® Illustration Board, 20" x 30", White

Item #: WBB1879277

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.51 up to 88% OFF

Price: $4.97

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Royal Brites® Illustration Board, 20" x 30", White

Patented board has a different color on each side. Premium coated graphic arts quality surface. Works well with paints, adhesives and markers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDRoyal Eco Brites®
  • DESCRIPTIONIllustration Board
  • WIDTH INCHES20
  • HEIGHT INCHES30
  • COLOR FINISHWhite
  • PACKAGE QUANTITY1 Each
  • MANUFACTURERS PART NUMBER26819
  • THEMESchool Projects
  • APPLICATIONLearning
  • SIZE (W X L)20" x 30"
  • GRADE9 - 12
  • SURFACE MATERIALIllustration
  • BOARD SIZE W X H20" x 30"
  • SUPPLY TYPEClassroom Boards
  • STYLEPoster Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elmer's® Project Board Display, Tri-Fold Board, 36" x 48", White

Item #: B955132

Not Yet Rated

Usually ships in 1 to 4 days

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Royal Brites® Illustration Board, 20" x 30", White

Royal Brites® Illustration Board, 20" x 30", White

Item #: WBB1879277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant